TIMKEN

TIMKEN High precision angular contact bearing 3MM9326WICRSUL

  • ERIKS:13168012
  • Manufacturer:087796344181
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,559.09/ pieceexcl. VAT

€1,886.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
130 mm
Outer Diameter
180 mm
Width
24 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing