TIMKEN

TIMKEN High precision angular contact bearing 3MM9322WICRSUL

  • ERIKS:13168028
  • Manufacturer:087796342736
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,154.69/ pieceexcl. VAT

€1,397.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
110 mm
Outer Diameter
150 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing