TIMKEN

TIMKEN High precision angular contact bearing 3MM9318WICRSUM

  • ERIKS:13168047
  • Manufacturer:087796355729
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€683.98/ pieceexcl. VAT

€827.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
90 mm
Outer Diameter
125 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing