TIMKEN

TIMKEN High precision angular contact bearing 3MM9314WICRDUM

  • ERIKS:13168080
  • Manufacturer:087796233577
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€963.33/ pieceexcl. VAT

€1,165.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
32 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings