TIMKEN

TIMKEN High precision angular contact bearing 3MM9312WICRDUL

  • ERIKS:12721548
  • Manufacturer:087796202474
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€743.82/ pieceexcl. VAT

€900.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
26 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings