TIMKEN

TIMKEN High precision angular contact bearing 3MM9309WICRSUL

  • ERIKS:13168111
  • Manufacturer:087796150720
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€278.17/ pieceexcl. VAT

€336.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing