TIMKEN

TIMKEN High precision angular contact bearing 3MM9306WICRSUM

  • ERIKS:13168133
  • Manufacturer:087796349476
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€203.42/ pieceexcl. VAT

€246.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
9 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing