TIMKEN

TIMKEN High precision angular contact bearing 3MM9305WICRDUL

  • ERIKS:13168142
  • Manufacturer:087796244443
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€382.61/ pieceexcl. VAT

€462.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings