TIMKEN

TIMKEN High precision angular contact bearing 3MM9304WICRSUL

  • ERIKS:13168145
  • Manufacturer:087796348820
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€181.54/ pieceexcl. VAT

€219.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
9 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing