TIMKEN

TIMKEN High precision angular contact bearing 3MM9302WICRSUL

  • ERIKS:13168157
  • Manufacturer:087796347823
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€168.99/ pieceexcl. VAT

€204.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
7 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing