TIMKEN

TIMKEN High precision angular contact bearing 3MM9302WICRDUL

  • ERIKS:13168160
  • Manufacturer:087796264632
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€337.97/ pieceexcl. VAT

€408.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
14 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings