TIMKEN

TIMKEN High precision angular contact bearing 3MM9301WICRSUL

  • ERIKS:13168163
  • Manufacturer:087796347274
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€163.44/ pieceexcl. VAT

€197.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9300WI
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
6 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing