TIMKEN

TIMKEN High precision angular contact bearing 3MM9140WICRSUM

  • ERIKS:13168175
  • Manufacturer:087796346178
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€5,060.75/ pieceexcl. VAT

€6,123.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
51 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing