TIMKEN

TIMKEN High precision angular contact bearing 3MM9136WICRDUL

  • ERIKS:13168188
  • Manufacturer:087796264618
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€6,944.85/ pieceexcl. VAT

€8,403.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
92 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings