TIMKEN

TIMKEN High precision angular contact bearing 3MM9126WICRDUL

  • ERIKS:13168225
  • Manufacturer:087796073265
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€2,725.43/ pieceexcl. VAT

€3,297.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
66 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings