TIMKEN

TIMKEN High precision angular contact bearing 3MM9124WICRSUL

  • ERIKS:12721510
  • Manufacturer:087796024106
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,148.90/ pieceexcl. VAT

€1,390.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
28 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing