TIMKEN

TIMKEN High precision angular contact bearing 3MM9116WICRDUM

  • ERIKS:13168279
  • Manufacturer:087796072886
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,174.58/ pieceexcl. VAT

€1,421.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
80 mm
Outer Diameter
125 mm
Width
44 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings