TIMKEN

TIMKEN High precision angular contact bearing 3MM9113WICRDUM

  • ERIKS:13168302
  • Manufacturer:087796072695
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€866.16/ pieceexcl. VAT

€1,048.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
65 mm
Outer Diameter
100 mm
Width
36 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings