TIMKEN

TIMKEN High precision angular contact bearing 3MM9112WICRSUM

  • ERIKS:13168305
  • Manufacturer:087796336018
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€398.37/ pieceexcl. VAT

€482.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing