TIMKEN

TIMKEN High precision angular contact bearing 3MM9106WICRSUL

  • ERIKS:13168339
  • Manufacturer:087796334014
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€192.30/ pieceexcl. VAT

€232.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
13 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing