TIMKEN

TIMKEN High precision angular contact bearing 3MM9102WICRDUL

  • ERIKS:13168364
  • Manufacturer:087796023147
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€346.08/ pieceexcl. VAT

€418.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM9100WI
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
18 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings