TIMKEN

TIMKEN High precision angular contact bearing 3MM224WICRSUM

  • ERIKS:13168386
  • Manufacturer:087796340008
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€1,879.86/ pieceexcl. VAT

€2,274.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
40 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing