TIMKEN

TIMKEN High precision angular contact bearing 3MM220WICRDUM

  • ERIKS:12721446
  • Manufacturer:087796249257
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€2,463.96/ pieceexcl. VAT

€2,981.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
68 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings