TIMKEN

TIMKEN High precision angular contact bearing 3MM219WICRDUL

  • ERIKS:13168413
  • Manufacturer:087796145252
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€2,164.63/ pieceexcl. VAT

€2,619.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
64 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings