TIMKEN

TIMKEN High precision angular contact bearing 3MM212WICRSUL

  • ERIKS:13168459
  • Manufacturer:087796209428
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€504.87/ pieceexcl. VAT

€610.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
22 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing