TIMKEN

TIMKEN High precision angular contact bearing 3MM211WICRSUM

  • ERIKS:13168466
  • Manufacturer:087796333208
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€441.92/ pieceexcl. VAT

€534.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing