TIMKEN

TIMKEN High precision angular contact bearing 3MM209WICRDUM

  • ERIKS:13168481
  • Manufacturer:087796155602
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€745.56/ pieceexcl. VAT

€902.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
38 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings