TIMKEN

TIMKEN High precision angular contact bearing 3MM205WICRDUM

  • ERIKS:13168502
  • Manufacturer:087796074408
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€421.11/ pieceexcl. VAT

€509.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
30 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings