TIMKEN

TIMKEN High precision angular contact bearing 3MM204WICRSUM

  • ERIKS:13168505
  • Manufacturer:087796339941
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€203.47/ pieceexcl. VAT

€246.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing