TIMKEN

TIMKEN High precision angular contact bearing 3MM201WICRDUL

  • ERIKS:13168524
  • Manufacturer:087796260931
Image 1
High precision single row angular contact ball bearing with phenolic cage.
Save to list

€352.74/ pieceexcl. VAT

€426.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
3MM200WI
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
20 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings