TIMKEN

TIMKEN High precision angular contact bearing 2MM9340WICRDUM

  • ERIKS:13168591
  • Manufacturer:087796222854
Image 1
Save to list

€9,513.70/ pieceexcl. VAT

€11,511.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
76 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings