

€9,513.70/ pieceexcl. VAT
€11,511.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 2MM9300WI |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 76 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |