TIMKEN

TIMKEN High precision angular contact bearing 2MM9328WICRDUL

  • ERIKS:13168623
  • Manufacturer:087796229860
Image 1
Save to list

€3,525.34/ pieceexcl. VAT

€4,265.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
48 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings