TIMKEN

TIMKEN High precision angular contact bearing 2MM9324WICRDUM

  • ERIKS:13168638
  • Manufacturer:087796328778
Image 1
Save to list

€2,677.80/ pieceexcl. VAT

€3,240.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
44 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings