TIMKEN

TIMKEN High precision angular contact bearing 2MM9320WICRSUL

  • ERIKS:13168650
  • Manufacturer:087796327771
Image 1
Save to list

€820.58/ pieceexcl. VAT

€992.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
100 mm
Outer Diameter
140 mm
Width
20 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing