TIMKEN

TIMKEN High precision angular contact bearing 2MM9318WICRDUL

  • ERIKS:13168668
  • Manufacturer:087796326217
Image 1
Save to list

€1,367.94/ pieceexcl. VAT

€1,655.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
90 mm
Outer Diameter
125 mm
Width
36 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings