TIMKEN

TIMKEN High precision angular contact bearing 2MM9315WICRSUL

  • ERIKS:13168688
  • Manufacturer:087796017146
Image 1
Save to list

€508.56/ pieceexcl. VAT

€615.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
16 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing