TIMKEN

TIMKEN High precision angular contact bearing 2MM9315WICRDUM

  • ERIKS:13168691
  • Manufacturer:087796164635
Image 1
Save to list

€1,017.12/ pieceexcl. VAT

€1,230.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
32 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings