TIMKEN

TIMKEN High precision angular contact bearing 2MM9312WICRSUM

  • ERIKS:13168709
  • Manufacturer:087796322714
Image 1
Save to list

€371.91/ pieceexcl. VAT

€450.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
13 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing