TIMKEN

TIMKEN High precision angular contact bearing 2MM9312WICRDUL

  • ERIKS:13168713
  • Manufacturer:087796075498
Image 1
Save to list

€743.82/ pieceexcl. VAT

€900.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings