TIMKEN

TIMKEN High precision angular contact bearing 2MM9311WICRSUM

  • ERIKS:13168715
  • Manufacturer:087796322165
Image 1
Save to list

€341.51/ pieceexcl. VAT

€413.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
55 mm
Outer Diameter
80 mm
Width
13 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing