TIMKEN

TIMKEN High precision angular contact bearing 2MM9310WICRDUL

  • ERIKS:13168727
  • Manufacturer:087796074484
Image 1
Save to list

€577.95/ pieceexcl. VAT

€699.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
50 mm
Outer Diameter
72 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings