TIMKEN

TIMKEN High precision angular contact bearing 2MM9309WICRSUM

  • ERIKS:13168729
  • Manufacturer:087796326101
Image 1
Save to list

€278.17/ pieceexcl. VAT

€336.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing