TIMKEN

TIMKEN High precision angular contact bearing 2MM9308WICRSUL

  • ERIKS:13168736
  • Manufacturer:087796325456
Image 1
Save to list

€261.19/ pieceexcl. VAT

€316.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing