TIMKEN

TIMKEN High precision angular contact bearing 2MM9305WICRSUL

  • ERIKS:13168752
  • Manufacturer:087796232754
Image 1
Save to list

€191.31/ pieceexcl. VAT

€231.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
9 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing