TIMKEN

TIMKEN High precision angular contact bearing 2MM9302WICRSUL

  • ERIKS:13168767
  • Manufacturer:087796322950
Image 1
Save to list

€168.99/ pieceexcl. VAT

€204.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
7 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing