TIMKEN

TIMKEN High precision angular contact bearing 2MM9301WICRSUM

  • ERIKS:13168772
  • Manufacturer:087796322509
Image 1
Save to list

€163.44/ pieceexcl. VAT

€197.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
12 mm
Outer Diameter
24 mm
Width
6 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing