TIMKEN

TIMKEN High precision angular contact bearing 2MM9300WICRSUM

  • ERIKS:13168778
  • Manufacturer:087796322004
Image 1
Save to list

€157.30/ pieceexcl. VAT

€190.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9300WI
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
6 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing