TIMKEN

TIMKEN High precision angular contact bearing 2MM9140WICRDUM

  • ERIKS:13168787
  • Manufacturer:087796073371
Image 1
Save to list

€10,121.49/ pieceexcl. VAT

€12,247.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
102 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings