TIMKEN

TIMKEN High precision angular contact bearing 2MM9134WICRSUM

  • ERIKS:13168790
  • Manufacturer:087796255470
Image 1
Save to list

€2,768.56/ pieceexcl. VAT

€3,349.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
2MM9100WI
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
42 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing